52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Gallegos 52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Matte black finish
- 3 matte black blades included
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
- Whisper-quiet motor: 3-speed, WhisperWind® reversible motor for optimal performance in summer and winter
- Includes 2'' and 4'' downrods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
- Includes wall control for easy speed and lighting adjustment right from your wall switch
- Reversible motor allows you to change the direction of your fan from downdraft mode during the summer which helps cool the room to updraft mode during the winter to help circulate trapped warm air near the ceiling
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CFM:
- 5174 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Gallegos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Depth:
- 52 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 11-16/25 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Metal, Plastic
- Number of Blades:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 43 W