52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Gallegos 52 in. 3-Blade Indoor or Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Matte black finish
- 3 matte black blades included
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
- Whisper-quiet motor: 3-speed, WhisperWind™ reversible motor for optimal performance in summer and winter
- Includes 2'' and 4'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
- Includes integrated light kit with painted cased White glass
- Includes 1 18W energy-efficient, LED module to give you control of the ambiance in your space
- Includes wall control for easy speed and lighting adjustment right from your wall switch
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CFM:
- 5262 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Gallegos
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Depth:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 11-16/25 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Base Type:
- Intermediate E-17
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 1600
- Lumens per Watt:
- 88
- Material:
- Glass, Metal, Plastic
- Number Of Hours:
- 46000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 52 in