52 in. 6-Blade Outdoor Ceiling Fan in Matte Black
Jetty 52 in. 6-Blade Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ultra-durable WeatherMax® is corrosion resistant for use in all outdoor spaces
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5503 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Jetty
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Diameter:
- 9-21/50 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-3/50 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Material:
- Metal
- Number of Blades:
- 6
- Volts:
- 120V
- Watts:
- 56 W