This product requires certification to purchase.

44 in. 6-Blade Outdoor Ceiling Fan in Matte Black

You last purchased this on
 
Hunter Fan Company

Kennicott 44 in. 6-Blade Outdoor Ceiling Fan in Matte Black

  • Fast #
  • Part #HUN59613
  • Item #9028257
  • Manufacturer Part #59613
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

Kennicott 44 in. 6-Blade Outdoor Ceiling Fan in Matte Black

  • Fast #
  • Part #HUN59613
  • Item #9028257
  • Manufacturer Part #59613
4 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Exclusive SureSpeed guarantee delivers a high-velocity fan with airflow optimized for ultimate high-speed cooling
  • Reversible, 3-speed WhisperWind motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t
  • 6 matte black blades included
  • Installer's Choice three-position mounting system allows for standard, low, or angled mounting
  • Includes 3'' and 2'' down rods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
  • Includes wall control for easy speed and lighting adjustment right from your wall switch
  • Limited lifetime motor warranty
  • Exclusive SureSpeed guarantee
  • Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
  • No light kit or bulbs included
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
44 in
CEC Compliant:
For Sale in CA
CFM:
4467 ft3/min
Ceiling Fan Blade Finish:
Matte Black
Collection:
Kennicott
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Control Type:
Wall Control
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Height:
12-19/25 in
Indoor Outdoor:
Outdoor
Installation Type:
Ceiling Mount
Lighting Style:
Contemporary, Modern, Transitional
Material:
Plastic, Synthetic Fiber
Number of Blades:
6
RPM:
196
UL Listed:
Suitable for Damp Locations
Volts:
120V
Width:
44 in