52 in. 6-Blade Outdoor Ceiling Fan in Matte Black
Kennicott 52 in. 6-Blade Outdoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exclusive SureSpeed® guarantee delivers a high-velocity fan with airflow optimized for ultimate high-speed cooling
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 6 matte black blades included
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Includes 4 in and 2 in downrods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Includes wall control for easy speed and lighting adjustment right from your wall switch
- Limited lifetime motor warranty
- Exclusive SureSpeed® guarantee
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
- No light kit or bulbs included
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5628 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Kennicott
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 13-79/100 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount, Downrod
- Lighting Style:
- Casual, Industrial, Modern, Transitional
- Material:
- Metal
- Number of Blades:
- 6
- Volts:
- 120V
- Watts:
- 55 W
- Width:
- 52 in