5-Blade Ceiling Fan in White
Low Profile® 5-Blade Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 5 Snow White blades included
- Specially designed low-profile housing fits flush to the ceiling making it ideal for use in rooms with low ceilings less than 9'
- Includes pull chains for quick and easy on/off and speed adjustments
- Limited Lifetime Motor Warranty
- Rated for indoor use only
- No light kit or bulbs included
- Pull chains included
- 3-speed, WhisperWind™ reversible motor for optimal performance in summer and winter.
- Ideal size for home offices, laundry rooms, and bedrooms.
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 2902 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Low Profile®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional, Casual
- Material:
- Wood
- Material Type:
- MDF
- Number of Blades:
- 5
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 51 W
- Width:
- 42 in