52 in. 3-Blade Indoor Ceiling Fan in Matte Black
Presto 52 in. 3-Blade Indoor Ceiling Fan in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Built with our SureSpeed® guarantee to deliver faster airflow you can feel
- Rated for indoor use only
- No light kit or bulbs included
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4508 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Presto
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Wall Control
- Diameter:
- 8-47/50 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 9-2/3 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Metal, Wood
- Material Type:
- MDF
- Number of Blades:
- 3
- Volts:
- 120V
- Watts:
- 47 W
- Width:
- 44 in