52 in. 6-Blade Indoor Ceiling Fan in Matte Black
Radeon 52 in. 6-Blade Indoor Ceiling Fan in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exclusive SureSpeed® guarantee delivers a high-velocity fan with airflow optimized for ultimate high-speed cooling
- Reversible, 4-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- 6 black walnut included
- Includes 2 6.5W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
- Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
- Includes 3'' and 2'' downrods to ensure proper distance from the ceiling and optimize air movement at your preferred blade height
- Includes integrated light kit with painted cased white glass
- Limited lifetime motor warranty
- Exclusive SureSpeed® guarantee
- Rated for indoor use only
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5985 ft3/min
- Ceiling Fan Blade Finish:
- Black Walnut/Matte Black
- Collection:
- Radeon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Glass Type:
- Frosted
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Casual, Contemporary, Modern
- Lumens:
- 600
- Material:
- Glass, Metal
- Number Of Hours:
- 15000 h
- Number of Blades:
- 6
- Number of Lights:
- 2
- RPM:
- 215
- Volts:
- 120V
- Watts:
- 54 W
- Width:
- 52 in