This product requires certification to purchase.

69W 4-Blade Ceiling Fan with CFL Light and Remote in White

You last purchased this on
 
Hunter Fan Company

Sonic 69W 4-Blade Ceiling Fan with CFL Light and Remote in White

  • Fast #
  • Part #HUN59073
  • Item #4708357
  • Manufacturer Part #59073
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

Sonic 69W 4-Blade Ceiling Fan with CFL Light and Remote in White

  • Fast #
  • Part #HUN59073
  • Item #4708357
  • Manufacturer Part #59073
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
  • 4 White/Maple reversible blades included
  • Includes 2 9W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
  • Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
  • Includes 3.5'' down rod to ensure proper distance from the ceiling and optimize air movement
  • Includes Integrated light kit with Painted Cased White glass
  • Includes Handheld Remote for easy speed and lighting adjustment from anywhere in the room
  • Limited Lifetime Motor Warranty
  • Rated for indoor use only
  • 1 bulb included
  • Requires Certification
  • Green

Documents


Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5820.12 ft3/min
Ceiling Fan Blade Finish:
Maple/White
Collection:
Sonic
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
White Case
Height:
14-13/25 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Casual
Lumens:
800
Material:
Glass
Number of Blades:
4
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
69 W
Width:
52 in