This product requires certification to purchase.

40W 5-Blade Ceiling Fan with 52 in. Blade Span and Incandescent Light in White

You last purchased this on
 
Hunter Fan Company

Studio Series 40W 5-Blade Ceiling Fan with 52 in. Blade Span and Incandescent Light in White

  • Fast #
  • Part #HUN53062
  • Item #4708365
  • Manufacturer Part #53062
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

Studio Series 40W 5-Blade Ceiling Fan with 52 in. Blade Span and Incandescent Light in White

  • Fast #
  • Part #HUN53062
  • Item #4708365
  • Manufacturer Part #53062
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
  • 5 White/Bleached Oak reversible blades included
  • Includes 4 6.5W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
  • Installer's Choice® three-position mounting system allows for standard, low, or angled mounting
  • Includes 3'' down rod to ensure proper distance from the ceiling and optimize air movement
  • Includes 4 light kit with Clear Frosted glass
  • Control dimming with a handheld remote or wall control
  • Includes pull chains for quick and easy on/off and speed adjustments
  • Limited Lifetime Motor Warranty
  • Rated for indoor use only
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
Not for Sale in CA
CFM:
3423 ft3/min
Ceiling Fan Blade Finish:
White/Bleached Oak
Collection:
Studio Series
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Diameter:
11-69/100 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear, Frosted
Height:
12-27/100 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
600
Material:
Composite
Number of Blades:
5
Number of Lights:
4
UL Listed:
No
Volts:
120V
Watts:
40 W
Width:
52 in