This product requires certification to purchase.

52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel

You last purchased this on
 
Hunter Fan Company

Timpani 52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #HUN50363
  • Item #9884521
  • Manufacturer Part #50363
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

Timpani 52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #HUN50363
  • Item #9884521
  • Manufacturer Part #50363
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Exclusive SureSpeed® guarantee delivers a high-velocity fan with airflow optimized for ultimate high-speed cooling
  • Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
  • 4 fresh white blades included
  • Includes 2 9W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
  • Specially designed low-profile housing fits flush to the ceiling making it ideal for use in rooms with low ceilings less than 9'
  • Includes integrated light kit with painted cased white glass
  • Control dimming with a handheld remote or wall control
  • Includes pull chains for quick and easy on/off and speed adjustments
  • Limited lifetime motor warranty
  • Exclusive SureSpeed® guarantee
  • Requires Certification

Specifications

Blade Pitch:
13°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5428 ft3/min
Ceiling Fan Blade Finish:
Fresh White
Collection:
Timpani
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Frosted
Height:
14-1/20 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount, Downrod
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary, Modern
Lumens:
800
Material:
Glass, Metal, Wood
Material Type:
MDF
Number Of Hours:
25000 h
Number of Blades:
4
Number of Lights:
2
RPM:
215
Volts:
120V
Watts:
9 W
Width:
52 in