This product requires certification to purchase.

44 in. 5-Blade Indoor Ceiling Fan in Matte Black

You last purchased this on
 
Hunter Fan Company

Zeal 44 in. 5-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #HUN51455
  • Item #9733417
  • Manufacturer Part #51455
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

Zeal 44 in. 5-Blade Indoor Ceiling Fan in Matte Black

  • Fast #
  • Part #HUN51455
  • Item #9733417
  • Manufacturer Part #51455
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Exclusive Sure Speed® guarantee
  • Rated for indoor use only
  • 2 bulbs included
  • Pull chains included
  • 5 matte black blades included
  • Airflow you feel: Built with our Sure speed® guarantee to deliver over 33% higher air velocity than leading competitors while maintaining quiet, wobble-free performance
  • Whisper-quiet motor: 3-speed, Whisper Wind™ reversible motor for optimal performance in summer and winter
  • Standard profile mounting: 2 in. and 4 in. down rods included
  • Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
  • Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
  • Requires Certification

Documents


Specifications

Blade Pitch:
13°
Blade Span:
44 in
CEC Compliant:
Not for Sale in CA
CFM:
4337 ft3/min
Ceiling Fan Blade Finish:
Matte Black
Collection:
Zeal
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Control Type:
Pull Chain
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Painted White
Height:
14-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Casual, Transitional
Lumens:
600
Material:
Wood
Material Type:
MDF
Number Of Hours:
15000 h
Number of Blades:
5
Number of Lights:
2
UL Listed:
No
Volts:
120V
Watts:
13 W
Width:
44 in