1 in. Control Valve
1 in. Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Double-beaded diaphragm seal design for superior leak-free performance
- Low flow capability allows use of Hunter's micro irrigation products
- DC latching solenoids enable Hunter's battery-powered controllers
- Encapsulated 24VAC solenoid with captive plunger for hassle-free service
- Two year warranty
Documents
Specifications
- End Connection 1:
- MNPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- Height:
- 5 in
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Valve Type:
- Sprinkler Control Valve
- Width:
- 2-1/2 in