This product requires certification to purchase.

1 in. x 3/4 in. Drip Zone Control Kit

You last purchased this on
 
Hunter Industries

1 in. x 3/4 in. Drip Zone Control Kit

  • Fast #
  • Part #HPCZ10140
  • Item #4468483
  • Manufacturer Part #PCZ10140
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Industries

1 in. x 3/4 in. Drip Zone Control Kit

  • Fast #
  • Part #HPCZ10140
  • Item #4468483
  • Manufacturer Part #PCZ10140
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Flow Rate:
15 gpm
Pressure - Maximum:
40 psi
UL Listed:
No