2 in. Plastic Angle Globe Valve with Flow Control
2 in. Plastic Angle Globe Valve with Flow Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Flow Rate:
- 2 gpm - 120 gpm
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 2 in
- Waterworks Application:
- Irrigation