210 Degree 55 psi Nozzle in Black
MP Rotator® 210 Degree 55 psi Nozzle in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Adjustable from 90 to 210°
- Recommended operating pressure is 40 psi
- Removable filter screen prevents large objects from clogging nozzle
- Double-pop keeps dirt and debris out of nozzle
- Wind-resistant multi-stream technology
- Low precipitation rate
Documents
Specifications
- Brand Model Compatibility:
- Pro-Spray PRS40
- Collection:
- MP Rotator®
- Color Finish Name:
- Black
- Flow Rate:
- 1.01 gpm
- Pressure - Maximum:
- 55 psi
- Spray Radius:
- 210
- UL Listed:
- No