This product requires certification to purchase.

270 Degree Adjustable Rotator Nozzle in Green

You last purchased this on
 
Hunter Industries

MP Rotator® 270 Degree Adjustable Rotator Nozzle in Green

  • Fast #
  • Part #HMP2000210
  • Item #3384385
  • Manufacturer Part #MP2000210
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Industries

MP Rotator® 270 Degree Adjustable Rotator Nozzle in Green

  • Fast #
  • Part #HMP2000210
  • Item #3384385
  • Manufacturer Part #MP2000210
4.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Pro-Spray PRS40
Collection:
MP Rotator®
Color Finish Name:
Green
Flow Rate:
1.30 gpm
Pressure - Maximum:
55 psi
Spray Radius:
270
UL Listed:
No