5-7/8 in. 100 psi Spray Body
Pro-Spray® 5-7/8 in. 100 psi Spray Body
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pop-up height of 4" compatible with all female threaded nozzles
- Recommended pressure range is 15 to 100 psi five year warranty
Documents
Specifications
- Collection:
- Pro-Spray®
- Diameter:
- 2-1/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-7/8 in
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No