8-3/4 in. 100 psi Spray Body with Drain Check Valve
Pro-Spray® 8-3/4 in. 100 psi Spray Body with Drain Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Pro-Spray®
- Diameter:
- 2-1/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-3/4 in
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No