This product requires certification to purchase.

Transmitter and Receiver Kit for X-Core®, Pro-C®, PCC, I-Core® and ACC Controllers

Hunter Industries

Transmitter and Receiver Kit for X-Core®, Pro-C®, PCC, I-Core® and ACC Controllers

  • Fast #
  • Part #HROAMXLKIT
  • Item #7749806
  • Manufacturer Part #ROAMXLKIT
5 out of 5 Customer Rating
Brand image
Hunter Industries

Transmitter and Receiver Kit for X-Core®, Pro-C®, PCC, I-Core® and ACC Controllers

  • Fast #
  • Part #HROAMXLKIT
  • Item #7749806
  • Manufacturer Part #ROAMXLKIT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Battery Size:
AAA
Brand Model Compatibility:
X-Core®, Pro-C®, PCC, I-Core® and ACC Controllers
Depth:
1-1/4 in
Product Type:
Transmitter Kit, Receiver Kit
Smart Home Enabled:
No
UL Listed:
No
Volts:
24V
Width:
6-1/4 in