4 in. x 6 ft. Sewer Power Smoker
4 in. x 6 ft. Sewer Power Smoker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Portable liquid smoke tester
- 2.5 hp Honda
- Adjustable CFM output
- Up to 700 CFM output
- Includes 4" x 6' flexible duct
Specifications
- Application:
- Sewer
- Diameter:
- 4 in
- Length:
- 6 ft
- NSF Certified:
- No
- Size:
- 4 in x 6 ft
- Smart Home Enabled:
- No
- Tool Type:
- Power Smoker
- UL Listed:
- No