This product requires certification to purchase.

Cordless Cut-Off Saw Bare Tool

You last purchased this on
 
Husqvarna

Cordless Cut-Off Saw Bare Tool

  • Fast #
  • Part #H967682101
  • Item #7635608
  • Manufacturer Part #967682101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Husqvarna

Cordless Cut-Off Saw Bare Tool

  • Fast #
  • Part #H967682101
  • Item #7635608
  • Manufacturer Part #967682101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Easy and optimal belt tensioning
  • Light and powerful
  • Heavy-duty cutting arm
  • Long service intervals
  • Digital ignition with optimized timing
  • Exceptionally low vibrations
  • Easy to start
  • Maintenance-free air filter
  • High power with less fuel
  • Optimized engine performance
  • Requires Certification

Specifications

Application:
Road, Sidewalks
Arbor Hole Size:
25.4 mm
Bare Tool or Kit:
Bare Tool
Corded Cordless:
Cordless
Diameter:
350 mm
Fuel Type:
Natural Gas
Horsepower:
5 hp
Length:
23-41/50 in
Number of Tools Included:
1
Power Source:
Gas
RPM:
9300
Saw Type:
Cut-Off
UL Listed:
No
Weight:
22.4 lb
Width:
8-43/50 in