Core Drill System
DMS 400 Core Drill System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Easy to install and operate: The quick-release coupling for drill motor and easy adjustment of back support angle allow for easy setup and angle drilling. The carriage can easily be removed from the column when needed
- Sturdy and durable: The metal design with optimal setup of steel, aluminum and magnesium components ensures stability and durability without adding unnecessary weight
- Optimized RPM's: Enables high drilling performance
- Load indicator: The LED indicator shows the load of the machine, allowing the operator to always drill at maximum pressure, for best performance
- Angle drilling: Drilling holes in stepless adjustable angles
- Barriers: Drilling for installation of stair rails, fences, etc
- Horizontal drilling: Drilling horizontally
- Stitch drilling: Drilling multiple holes next to each other to make openings
- Water evacuation: Drilling for water evacuation
- Vertical drilling: Drilling upwards and downwards
Specifications
- AMP:
- 27
- Brand Model Compatibility:
- WT 15i, WT2GO
- Collection:
- DMS 400
- Corded Cordless:
- Corded
- Horsepower:
- 4-2/5 hp
- Number of Pieces:
- 1 Piece
- RPM:
- 1250
- Tool Type:
- Core Drill
- Volts:
- 100/120V
- Watts:
- 3.3 kW
- Weight:
- 84 lb