9 x 18 in. Galvanized Steel Chimney Cover in Black
9 x 18 in. Galvanized Steel Chimney Cover in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvnized Black Painted Chimney Cap.
- Protect your chimney against birds/animals, cetain downdrafts, debris, rain/snow and ascending sparks.
- Black powder coated finish.
- Fits outside flue tile dimenions. Fully assembled for fast and easy installation with just a screw driver
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 24 ga
- Height:
- 10 in
- Length:
- 9 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 18 in