This product requires certification to purchase.

5/8 x 3/8 in. OD Tube Brass Reducing Union

You last purchased this on
 
Hy-Lok USA

5/8 x 3/8 in. OD Tube Brass Reducing Union

  • Fast #
  • Part #HCUR106BRAS
  • Item #5025968
  • Manufacturer Part #CUR 10-6-BRAS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hy-Lok USA

5/8 x 3/8 in. OD Tube Brass Reducing Union

  • Fast #
  • Part #HCUR106BRAS
  • Item #5025968
  • Manufacturer Part #CUR 10-6-BRAS
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
5/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
5/8 in x 3/8 in
Fitting Type:
Reducing, Union
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass