This product requires certification to purchase.

3/8 in. Stainless Steel OD Tube Spring Check Valve

Hy-Lok USA

700 Series 3/8 in. Stainless Steel OD Tube Spring Check Valve

  • Fast #
  • Part #TCV2H6T13S316
  • Item #7572795
  • Manufacturer Part #CV2-H-6T-1/3-S316
3.9 out of 5 Customer Rating
Hy-Lok USA

700 Series 3/8 in. Stainless Steel OD Tube Spring Check Valve

  • Fast #
  • Part #TCV2H6T13S316
  • Item #7572795
  • Manufacturer Part #CV2-H-6T-1/3-S316
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pressure rating up to 3000 psig(206bar) @ 70°F(21°C)
  • Temperature rating up to 375°F(191°C) with FKM seal
  • Suitable for gas and liquid
  • SS316 body material as standard
  • 100% factory tested for cracking and reseal
  • O-ring provides leak tight shut - off
  • Back stopped poppet prevents the spring from being overstressed
  • Variety of springs are available for the cracking pressure in the range from 1/3 psig to 100 psig
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-276, ASTM A-479
Collection:
700 Series
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
IAPMO Listed:
No
Length:
74-4/5 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure Class:
3000#
Recommended Valve Application:
Gas, Liquid
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Spring
Valve Size:
3/8 in
Valve Type:
Spring Check Valve