5 in. Adapter
5 in. Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- FNHT
- End Connections:
- Storz x FNHT
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 5 in x 4-1/2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum
- Product Type:
- Adapter
- Weight:
- 3.10 lb