Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Application:
- Fire, Gate Valves, Hydrants, Manifolds, Security
- Brand Model Compatibility:
- WB-67
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Lock
- Weight:
- 10 lb