This product requires certification to purchase.

SECURITY HYD Cap 4NST

You last purchased this on
 
Hydra-Shield

SECURITY HYD Cap 4NST

  • Fast #
  • Part #HHSCCAP40NHASSY
  • Item #5091322
  • Manufacturer Part #HSC-CAP-4.0NH-ASSY
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydra-Shield

SECURITY HYD Cap 4NST

  • Fast #
  • Part #HHSCCAP40NHASSY
  • Item #5091322
  • Manufacturer Part #HSC-CAP-4.0NH-ASSY
4.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hydrant cap that vandals and thieves can't remove or destroy
  • Virtually impossible to crack or cut and impenetrable to drills
  • No ordinary wrench can grip it
  • Can only be removed with a special patented mating wrench
  • Requires Certification

Specifications

Application:
Fire, Hydrants
Brand Model Compatibility:
Hydra-shield P68813
Coating:
Black
End Connection 1:
NST
End Connections:
NST
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Alloy Steel, Steel
Product Type:
Hydrant Cap
Weight:
16 lb