45 in. 1-Sided Seamless Molded Skirt
45 in. 1-Sided Seamless Molded Skirt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Bathtub Accessory Type:
- Skirt
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 28 in
- IAPMO Listed:
- No
- Width:
- 45 in