This product requires certification to purchase.

72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

You last purchased this on
 
Hydro Systems

Aimee 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HAIM7236AWPBIS
  • Item #4213349
  • Manufacturer Part #AIM7236AWP-BIS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Aimee 72 x 36 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HAIM7236AWPBIS
  • Item #4213349
  • Manufacturer Part #AIM7236AWP-BIS
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The Aimeeis stylishly designed with the best features of any great whirlpool bathtub. The Aimee comfortably fits two and features armrests at both ends of the tub for added bathing comfort. The Aimee also has two fully recessed jumbo rotating jets. Soaking and Thermal Air models will not have back jet recesses.
  • Manufactured with high-quality acrylic
  • Oval shaped drop-in model with center drain
  • Model includes four Built-in molded armrests
  • Includes HydrOzone water sanitation feature
  • Includes 6 standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Capacity:
95 gal
Collection:
Aimee
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
21-1/2 in
Drain Location:
Center, Side
Height:
24 in
Installation Type:
Drop-in
Length:
72 in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
8
Overall Length:
72 in
Overall Width:
36 in
Volts:
115V
Width:
36 in