60 x 48 in. Combo Drop-In Bathtub with End Drain in Bone
Alexis 60 x 48 in. Combo Drop-In Bathtub with End Drain in Bone
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with end-drain
- Bathing well accommodates two bathers
- Thermal air system includes small air injectors at the base of the tub
- Includes electronic "Soft Touch" control keypad
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 65 gal
- Collection:
- Alexis
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 17-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 60 in
- Material:
- Plastic, Fiberglass
- Overall Length:
- 60 in
- Overall Width:
- 48 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 115 lb
- Width:
- 48 in