66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Angel 66 x 42 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with center-drain
- Constructed with a tiered lip
- Includes 6 standard polished chrome whirlpool jets
- Includes HydrOzone water sanitation feature
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Collection:
- Angel
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Whirlpool
- Depth:
- 20-1/4 in
- Drain Location:
- Center, Side
- GSA Approved:
- No
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 66 in
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 42 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 90 lb
- Width:
- 42 in