74 x 48 in. Soaker Drop-In Bathtub with End Drain in Bone
Atlandia 74 x 48 in. Soaker Drop-In Bathtub with End Drain in Bone
Product Details
Product Details
- Manufactured with high-quality acrylic
- Rectangle shaped drop-in model with end-drain
- Includes neck pillow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Atlandia
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 18-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in, Deck Mount
- Length:
- 74 in
- Material:
- Plastic, Fiberglass
- Overall Length:
- 74 in
- Overall Width:
- 48 in
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 48 in