BELLEVUE 6032 METRO THERMAL AIR TUB-ALMOND
Bellevue BELLEVUE 6032 METRO THERMAL AIR TUB-ALMOND
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hydroluxe SS™ solid surface bathtub
- Freestanding bathtub with center drain
- Linear Integral waste and overflow
- Thermal air system is available as a remote blower system only
- Includes Hydro "Soft Touch" electronic control panel
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 100 gal
- Collection:
- Bellevue
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Depth:
- 19-1/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Hydroluxe Solid Surface
- UL Listed:
- Yes
- UPC:
- 758277629874
- Volts:
- 115V
- Weight:
- 350 lb
- Width:
- 32 in