This product requires certification to purchase.

72 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in Bone

You last purchased this on
 
Hydro Systems

Caribe 72 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in Bone

  • Fast #
  • Part #HCAR7236GTABON
  • Item #4213235
  • Manufacturer Part #CAR7236GTA-BON
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Caribe 72 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in Bone

  • Fast #
  • Part #HCAR7236GTABON
  • Item #4213235
  • Manufacturer Part #CAR7236GTA-BON
5 out of 5 Customer Rating

X Points
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • High-quality gel coat model
  • Rectangular shaped drop-in model with center drain
  • Includes cable waste and overflow
  • Includes Thermal Air system injectors at the tub base
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Caribe
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
16-1/4 in
Drain Location:
Center
GSA Approved:
No
Height:
18-3/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
72 in
Material:
Fiberglass
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes
Volts:
115V
Weight:
86 lb
Width:
36 in