This product requires certification to purchase.

60 x 42 in. Combo Drop-In Bathtub with End Drain in Bone

You last purchased this on
 
Hydro Systems

Cassi 60 x 42 in. Combo Drop-In Bathtub with End Drain in Bone

  • Fast #
  • Part #HCAS6042ACOBON
  • Item #4213500
  • Manufacturer Part #CAS6042ACO-BON
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Cassi 60 x 42 in. Combo Drop-In Bathtub with End Drain in Bone

  • Fast #
  • Part #HCAS6042ACOBON
  • Item #4213500
  • Manufacturer Part #CAS6042ACO-BON
3.2 out of 5 Customer Rating

X Points
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in model with end-drain
  • Includes Built-in armrests
  • Includes Thermal Air system injectors at the tub base
  • Includes 6 standard polished chrome whirlpool jets
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Cassi
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Depth:
21-1/2 in
Drain Location:
End
GSA Approved:
No
Height:
24 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic, Fiberglass
Number of Jets:
6
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
Yes
Volts:
115V
Width:
42 in