This product requires certification to purchase.

55 x 55 in. Acrylic Corner Soaking Tub with End and Off Center Drain in Biscuit

You last purchased this on
 
Hydro Systems

Clarissa 55 x 55 in. Acrylic Corner Soaking Tub with End and Off Center Drain in Biscuit

  • Fast #
  • Part #HCLA5555ATOBIS
  • Item #4212682
  • Manufacturer Part #CLA5555ATO-BIS
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Clarissa 55 x 55 in. Acrylic Corner Soaking Tub with End and Off Center Drain in Biscuit

  • Fast #
  • Part #HCLA5555ATOBIS
  • Item #4212682
  • Manufacturer Part #CLA5555ATO-BIS
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Corner tub with sloping headrest
  • Includes Built-in armrests
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
90 gal
Collection:
Clarissa
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Soaker
Drain Location:
Center
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
55 in
Material:
Plastic, Reinforced Fiberglass
UL Listed:
Yes
Width:
55 in