60 x 48 in. Corner Whirlpool Bathtub with Left Drain with Combo System and Rear Drain in White
Courtney 60 x 48 in. Corner Whirlpool Bathtub with Left Drain with Combo System and Rear Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner tub with tile flange
- Left hand drain
- Includes Thermal Air system injectors at the tub base
- Includes standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 60 gal
- Collection:
- Courtney
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/4 in
- Drain Location:
- Center
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- 2 Wall Alcove
- Length:
- 60 in
- Material:
- Fiberglass
- Number of Jets:
- 6
- Pump Location:
- Left
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 48 in