This product requires certification to purchase.

60 x 48 in. 6-Jet Acrylic Corner Tub in White

You last purchased this on
 
Hydro Systems

Courtney 60 x 48 in. 6-Jet Acrylic Corner Tub in White

  • Fast #
  • Part #HCOU6048ATAWHIRH
  • Item #5126351
  • Manufacturer Part #COU6048ATA-WHI-RH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Courtney 60 x 48 in. 6-Jet Acrylic Corner Tub in White

  • Fast #
  • Part #HCOU6048ATAWHIRH
  • Item #5126351
  • Manufacturer Part #COU6048ATA-WHI-RH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • As clean and crisp as a corner tub can be, the Courtneyis a smaller corner tub available in a left or right hand version, allowing a multitude of design parameters in a comfortable corner tub.
  • Manufactured with high-quality acrylic
  • Corner tub with tile flange
  • Right hand drain
  • Includes Thermal Air system injectors at the tub base
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
60 gal
Collection:
Courtney
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-1/2 in
Drain Location:
Center
Height:
21 in
IAPMO Listed:
Yes
Installation Type:
2 Wall Alcove
Length:
60 in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
6
Pump Location:
Left
UL Listed:
Yes
Volts:
120V
Width:
48 in