This product requires certification to purchase.

73 x 41 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

You last purchased this on
 
Hydro Systems

Danika 73 x 41 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HDAN7341AWPBIS
  • Item #4211633
  • Manufacturer Part #DAN7341AWP-BIS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Danika 73 x 41 in. Whirlpool Drop-In Bathtub with Center Drain and with Side Drain in Biscuit

  • Fast #
  • Part #HDAN7341AWPBIS
  • Item #4211633
  • Manufacturer Part #DAN7341AWP-BIS
5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular shaped drop-in model with side-center drain
  • Bathing well accommodates two bathers
  • Includes 8 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
Capacity:
95 gal
Collection:
Danika
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Configuration:
Whirlpool
Depth:
18 in
Drain Location:
Side
Height:
20-3/4 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
73 in
Material:
Plastic, Fiberglass
Number of Jets:
8
Overall Length:
73 in
Overall Width:
41 in
UL Listed:
Yes
Volts:
115V
Width:
41 in