This product requires certification to purchase.

72 x 48 in. Combo Drop-In Bathtub with End Drain in Biscuit

You last purchased this on
 
Hydro Systems

Duo 72 x 48 in. Combo Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HDUO7248ATABIS
  • Item #4213378
  • Manufacturer Part #DUO7248ATA-BIS
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Duo 72 x 48 in. Combo Drop-In Bathtub with End Drain in Biscuit

  • Fast #
  • Part #HDUO7248ATABIS
  • Item #4213378
  • Manufacturer Part #DUO7248ATA-BIS
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangle shaped drop in with end-drain
  • Model comes with built in armrests and neck pillow
  • Includes Thermal Air system injectors at the tub base
  • Includes Hydro "Soft Touch" electronic control panel
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
68 gal
Collection:
Duo
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
15-1/2 in
Drain Location:
End
Height:
19 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
72 in
Material:
Plastic, Fiberglass
Overall Length:
72 in
Overall Width:
48 in
UL Listed:
Yes
Volts:
115V
Width:
48 in