64 x 74 in. Soaker Drop-In Bathtub with End Drain in Bone
Eclipse 64 x 74 in. Soaker Drop-In Bathtub with End Drain in Bone
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner tub with right-hand drain only
- Model comes with flange and neck pillow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 95 gal
- Collection:
- Eclipse
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 18-1/2 in
- Drain Location:
- End
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 64 in
- Material:
- Plastic, Fiberglass
- Overall Length:
- 64 in
- Overall Width:
- 74 in
- UL Listed:
- Yes
- Width:
- 74 in