66 x 32 in. Combo Drop-In Bathtub with Center Drain in Bone
Elle 66 x 32 in. Combo Drop-In Bathtub with Center Drain in Bone
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in tub with center drain
- Includes cable waste and overflow
- Includes Thermal Air system injectors at the tub base
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 58 gal
- Collection:
- Elle
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 15-1/2 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Plastic, Fiberglass
- Number of Jets:
- 6
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 110 lb
- Width:
- 32 in