This product requires certification to purchase.

66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in White

You last purchased this on
 
Hydro Systems

Elle 66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HELL6632ACOWHI
  • Item #4211305
  • Manufacturer Part #ELL6632ACO-WHI
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Elle 66 x 32 in. Whirlpool Drop-In Bathtub with Center Drain in White

  • Fast #
  • Part #HELL6632ACOWHI
  • Item #4211305
  • Manufacturer Part #ELL6632ACO-WHI
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Application:
Residential
Basin Depth:
15-1/2 in
Basin Shape:
Oval
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
Capacity:
58 gal
Collection:
Elle
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Plastic
NSF Certified:
No
Number of Jets:
6
Overall Height:
18 in
Overall Length:
66 in
Overall Width:
32 in
Overflow Type:
Round
UL Listed:
Yes
Weight:
130 lb
cUPC Certified:
No