72 x 32 in. Soaker Drop-in Bathtub Center Drain in Biscuit
Elle 72 x 32 in. Soaker Drop-in Bathtub Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufactured with high-quality acrylic
- Oval shaped drop-in tub with center drain
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Application:
- Residential
- Basin Shape:
- Oval
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 83 gal
- Collection:
- Elle
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18 in
- Overall Length:
- 72 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- UL Listed:
- Yes
- UPC:
- 758277607919
- Weight:
- 140 lb
- cUPC Certified:
- No