60 x 60 in. 75 gal Acrylic and Reinforced Fiberglass Corner Drop-In Bathtub with Front Drain in Biscuit
Erica 60 x 60 in. 75 gal Acrylic and Reinforced Fiberglass Corner Drop-In Bathtub with Front Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner drop-in tub with built in armrests
- Includes cable waste and overflow
- Soaking Tub only bath therapy type
- Extra thick reinforced fiberglass
- Made in the U.S.A
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Corner
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Erica
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 19-3/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 22-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic, Reinforced Fiberglass
- UL Listed:
- Yes
- Width:
- 52-1/2 in