This product requires certification to purchase.

60 x 60 in. Acrylic, Fiberglass and Plastic Corner Whirlpool Bathtub with Center Drain in White

You last purchased this on
 
Hydro Systems

Erica 60 x 60 in. Acrylic, Fiberglass and Plastic Corner Whirlpool Bathtub with Center Drain in White

  • Fast #
  • Part #HERI6060AWPWHI
  • Item #4212874
  • Manufacturer Part #ERI6060AWP-WHI
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Erica 60 x 60 in. Acrylic, Fiberglass and Plastic Corner Whirlpool Bathtub with Center Drain in White

  • Fast #
  • Part #HERI6060AWPWHI
  • Item #4212874
  • Manufacturer Part #ERI6060AWP-WHI
4.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Corner drop-in tub with built in armrests
  • Includes cable waste and overflow
  • Includes 6 standard polished chrome whirlpool jets
  • Includes HydrOzone water sanitation feature
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
Bathtub Shape:
Corner
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Collection:
Erica
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19-3/4 in
Drain Location:
Center
Height:
22-1/4 in
IAPMO Listed:
Yes
Installation Type:
2 Wall Alcove
Length:
60 in
Material:
Plastic, Reinforced Fiberglass
Number of Jets:
6
UL Listed:
Yes
Volts:
120V
Width:
52-1/2 in