60 x 60 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Erica 60 x 60 in. Whirlpool Drop-In Bathtub with Center Drain in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Manufactured with high-quality acrylic
- Corner drop-in tub with built in armrests
- Includes cable waste and overflow
- Includes Thermal Air system injectors at the tub base
- Includes 6 standard polished chrome whirlpool jets
- Made in the U.S.A
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 35
- Application:
- Residential
- Basin Depth:
- 19-3/4 in
- Basin Length:
- 55 in
- Basin Shape:
- Corner
- Basin Width:
- 38 in
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Erica
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 59-1/2 in
- Material:
- Plastic, Reinforced Fiberglass
- NSF Certified:
- No
- Number of Jets:
- 6
- Overflow Type:
- Linear
- Pump Location:
- Left
- Size:
- 60 in x 60 in
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 59-1/2 in
- cUPC Certified:
- No