This product requires certification to purchase.

60 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

You last purchased this on
 
Hydro Systems

Evansport 60 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HEVA6042ATOBON
  • Item #4212562
  • Manufacturer Part #EVA6042ATO-BON
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hydro Systems

Evansport 60 x 42 in. Soaker Drop-In Bathtub with Center Drain and with Side Drain in Bone

  • Fast #
  • Part #HEVA6042ATOBON
  • Item #4212562
  • Manufacturer Part #EVA6042ATO-BON
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Bone Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufactured with high-quality acrylic
  • Rectangular drop-in tub with side center drain
  • Includes Built-in armrests
  • Soaking Tub only bath therapy type
  • Extra thick reinforced fiberglass
  • Made in the U.S.A
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Capacity:
70 gal
Collection:
Evansport
Color Finish Category:
Neutrals
Color Finish Name:
Bone
Configuration:
Soaker
Depth:
18-1/2 in
Drain Location:
Side
GSA Approved:
No
Height:
20-1/2 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Length:
60 in
Material:
Plastic, Fiberglass
Overall Length:
60 in
Overall Width:
42 in
UL Listed:
Yes
Weight:
110 lb
Width:
42 in